Product details
- 1/2" - 3/4" Clamp End Cap
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
Specifications
Fitting Type | Solid End Cap |
Material | 316L Stainless Steel |
Tube O.D. | 1/2 in, 3/4 in |
Weight | 0.031 LB |
Have an account? Sign in
Fitting Type | Solid End Cap |
Material | 316L Stainless Steel |
Tube O.D. | 1/2 in, 3/4 in |
Weight | 0.031 LB |