- 6" Tube O.D.
- PTFE (Teflon), 1/16"
- I-Line Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Color code: No dot
compliances
- 0
Fitting Type | I-Line Gasket |
Variation | 1/16 in Thick |
Material | PTFE (Teflon®) |
Tube O.D. | 6 in |
Weight | 0.075 LB |