Product details
- 2.5" Tube O.D.
- PTFE (Teflon)
- Clamp Gasket
features
- Meets 21CFR 177.1550 U.S.P. Class VI Cytotoxicity testing
Specifications
Material | PTFE |
Tube O.D. | 2 1/2 in |
Fitting Type | Clamp Gasket |
Weight | 0.02 LB |
Have an account? Sign in
Material | PTFE |
Tube O.D. | 2 1/2 in |
Fitting Type | Clamp Gasket |
Weight | 0.02 LB |