Product details
- 4" Tube O.D.
- PTFE (Teflon)
- Clamp Gasket
features
- Meets 21CFR 177.1550 U.S.P. Class VI Cytotoxicity testing
Specifications
Fitting Type | Clamp Gasket |
Material | PTFE |
Tube O.D. | 4 in |
Weight | 0.04 LB |
Have an account? Sign in
Fitting Type | Clamp Gasket |
Material | PTFE |
Tube O.D. | 4 in |
Weight | 0.04 LB |