Product details
- 3" Tube O.D.
- Buna-N - Black
- Clamp Gasket
features
- Meets 21CFR 177.2600
Specifications
Color | Black |
Tube O.D. | 3 in |
Material | Buna-N |
Fitting Type | Clamp Gasket |
Weight | 0.018 LB |
Have an account? Sign in
Color | Black |
Tube O.D. | 3 in |
Material | Buna-N |
Fitting Type | Clamp Gasket |
Weight | 0.018 LB |