applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Made in the USA
compliances
- 0
Shape | Adapter |
Pipe Size | 1 1/2 in |
Material | 316L Stainless Steel |
Wall Thickness | 0.11 in |
Pipe O.D. | 1.9 |
Weight | 0.3 LB |
Shape | Adapter |
Pipe Size | 1 1/2 in |
Material | 316L Stainless Steel |
Wall Thickness | 0.11 in |
Pipe O.D. | 1.9 |
Weight | 0.3 LB |