applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Made in the USA
compliances
- 0
Wall Thickness | 0.12 in |
Pipe O.D. | 3.5 |
Material | 316L Stainless Steel |
Pipe Size | 3 in |
Shape | Adapter |
Weight | 0.65 LB |
Wall Thickness | 0.12 in |
Pipe O.D. | 3.5 |
Material | 316L Stainless Steel |
Pipe Size | 3 in |
Shape | Adapter |
Weight | 0.65 LB |