applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Made in the USA
compliances
- 0
Shape | Adapter |
Pipe Size | 4 in |
Wall Thickness | 0.12 in |
Pipe O.D. | 4.5 |
Material | 316L Stainless Steel |
Weight | 3.1 LB |
Shape | Adapter |
Pipe Size | 4 in |
Wall Thickness | 0.12 in |
Pipe O.D. | 4.5 |
Material | 316L Stainless Steel |
Weight | 3.1 LB |