applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Made in the USA
compliances
- 0
Pipe O.D. | 1.9 |
Wall Thickness | 0.11 in Pipe, 0.07 in Tube |
Pipe Size | 1 1/2 in |
Shape | Adapter |
Material | 316L Stainless Steel |
Weight | 0.335 LB |
Pipe O.D. | 1.9 |
Wall Thickness | 0.11 in Pipe, 0.07 in Tube |
Pipe Size | 1 1/2 in |
Shape | Adapter |
Material | 316L Stainless Steel |
Weight | 0.335 LB |