applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Made in the USA
compliances
- 0
Wall Thickness | 0.12 in Pipe, 0.07 in Tube |
Pipe O.D. | 2.88 |
Material | 316L Stainless Steel |
Shape | Adapter |
Pipe Size | 2 1/2 in |
Weight | 0.62 LB |
Wall Thickness | 0.12 in Pipe, 0.07 in Tube |
Pipe O.D. | 2.88 |
Material | 316L Stainless Steel |
Shape | Adapter |
Pipe Size | 2 1/2 in |
Weight | 0.62 LB |