applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Made in the USA
compliances
- 0
Pipe O.D. | 4.5 |
Shape | Adapter |
Wall Thickness | 0.12 in Pipe, 0.08 in Tube |
Material | 316L Stainless Steel |
Pipe Size | 4 in |
Weight | 1.2 LB |
Pipe O.D. | 4.5 |
Shape | Adapter |
Wall Thickness | 0.12 in Pipe, 0.08 in Tube |
Material | 316L Stainless Steel |
Pipe Size | 4 in |
Weight | 1.2 LB |