- 2" Thermometer Cap
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
Thread Size | 3/4 NPT |
Tube O.D. | 2 in |
Material | 304 Stainless Steel |
Shape | Cap |
Fitting Type | Thermometer Cap |
Weight | 0.5 LB |
Thread Size | 3/4 NPT |
Tube O.D. | 2 in |
Material | 304 Stainless Steel |
Shape | Cap |
Fitting Type | Thermometer Cap |
Weight | 0.5 LB |