
- 2 1/2 Tube
- Short Outlet Tee
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
Fitting Type | Short Outlet Tee |
Connection | Clamp x Clamp |
Material | 316L Stainless Steel |
Height | 1 7/8 in |
Tube O.D. | 2 1/2 in |
Length | 3 1/2 in |
Shape | Tee |
End Size | 2 1/2 Tube |
Weight | 1.548 LB |
