- 2 Tube to 1 Tube
- Reducing Tee
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
Material | 304 Stainless Steel |
Length | 5 1/8 in |
Height | 2 1/8 in |
Fitting Type | Reducing Tee |
End Size | 1 Tube, 2 Tube |
Tube O.D. | 2 x 1 in |
Weight | 0.915 LB |