- Brass Male Adapter X Male NPT
- Size 1"
applications
- Designed for use with liquids consult Dixon for specific recommendations
compliances
- 0
End Type | Male Pipe |
Material | Brass |
Operating Pressure [Max] | 250 PSI |
Size | 1 in |
Fitting Description | Straight |
Size Designation | 1 in |
Type | Andrews, Boss-Lock |
Weight | 0.68 LB |