- Male NPTF Push-On End Hose Fitting
- 3/8 in Hose Size
- 1/4 in (NPTF) Male Thread
- 90° Elbow
- Brass
features
- Forged
- All standard hose fittings are intended for use with hose clamps or crimped ferrules
- WARNING: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm
- do not use in connection with drinking water
- wash hands after handling
Connection Type | 90º Push-On Hose Barb x Male NPTF Elbow |
Thread Type | NPTF |
Male Thread Size | 1/4 in |
Male Thread | NPTF |
Hose Size | 3/8 in |
Type | Barbed Hose Fittings |
End Type | Hose Barb x Male |
Fitting Angle | 90° |
Hose I.D. | 3/8 in |
Pipe Thread | NPTF |
Material | Brass |
Fitting Description | Male NPTF Push-On End |
Weight | 0.066 LB |