
Dixon Valve & Coupling
16AMP-R400
Sanitary Solid End Cap
Item #111116226

each
-
3A Certification
-
HACCP Friendly
Product details
- Sanitary Solid End Cap
- 4 in Tube O.D.
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
Specifications
Fitting Type | Solid End Cap |
Material | 316L Stainless Steel |
Tube O.D. | 4 in |
Weight | 1.3 LB |
Compliance & Restrictions
-
3A Certification
-
HACCP Friendly