Skip to content Skip to navigation menu
Type A Jump Size Adapter

3020-A-AL

Type A Jump Size Adapter
Item #101895136
  • Aluminum Male Adapter x Female NPT
  • Size 3" x 2"
  • Straight
Type A Jump Size Adapter
    Shipment Options
  • Aluminum Male Adapter x Female NPT
  • Size 3" x 2"
  • Straight

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Precision machined to rigid tolerances

compliances

  • 0
Size 3 in, 75 mm
Operating Pressure [Max] 125 PSI
Type N/A
Size Designation 3 in x 2 in
Female Thread NPT
Material 356T6 Aluminum
End Type Female Pipe
Fitting Description Straight
Female Thread Size 2 in
Weight 0.95 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison