- Floating Flange
- 3" Hose I.D.
- 3 41/64" to 3-48/64" Hose O.D. Range
- Carbon Steel
features
- 150 ASA flange drillingThe Holedall coupling provides long-lasting efficiency and safety.The coupling system requires no bolts and results in a clean coupling with no protrusions.
Material | Carbon Steel |
Hose O.D. Range | 3 41/64 in to 3 3/4 in |
Hose I.D. | 3 in |
Fitting Type | External Swage Flanged Assemblies |
Flange Type | Floating Flange |
Shape | Flange |
Weight | 20.0 LB |