- Brass Female Coupler x Female NPT
- 5"
- 75 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind providing great strength and safety
- Recess holds gasket firmly in place ensures proper placement
- Long shank design allows proper banding thus eliminating the major cause of hose damage
Fitting Description | Straight |
Seal Material | Buna-N |
End Type | Female Pipe |
Seal | Nitrile Rubber |
Type | Andrews |
Size | 5 in |
Operating Pressure [Max] | 75 PSI |
Connection Type | Female Coupler x Female NPT |
Size Designation | 5 in |
Material | Brass |
Coupling Type | Type D Coupler |
Weight | 10.895 LB |