- Aluminum Coupler to Adapter
- Size 5" x 6"
- 75.0 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
Fitting Description | Coupler to Adapter |
Connection Type | Coupler x Adapter |
Seal Material | Buna-N |
Operating Pressure [Max] | 75 PSI |
Material | 356T6 Aluminum |
Coupler x Adapter Size | 5 in x 6 in |
Temperature | 70 ºF |
Weight | 4.99 LB |