- Floating Flange
- 6" Hose I.D.
- 7" to 7-4/64" Hose O.D. Range
- Carbon Steel
features
- 150 ASA flange drillingThe Holedall coupling provides long-lasting efficiency and safety.The coupling system requires no bolts and results in a clean coupling with no protrusions.
Hose I.D. | 6 in |
Fitting Type | External Swage Flanged Assemblies |
Hose O.D. Range | 7 in to 7 1/16 in |
Flange Type | Floating Flange |
Material | Carbon Steel |
Shape | Flange |
Weight | 45.33 LB |