Product details
- A380 Aluminum Male NPT x Male Adapter
- Size 2"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Made to Dixon specifications and branded Dixon
Specifications
Material | A380 Aluminum |
Operating Pressure [Max] | 250 psi |
Size Designation | 2 in |
Connection Type | Male NPT x Male Adapter |
Fitting Description | Type F Adapter |
Weight | 0.65 LB |