- 11/16" - 1 1/4" Diameter Range, 1/2" Band Width
- Stainless 300 Series Band, Stainless 300 Series Housing, Zinc Plated Screw
description
- Combination 5/16" hexagon and screwdriver slotted screw
Band Width | 0.5 in |
Type | Style HSS & Style HS |
Bolt Screw Material | Steel |
Width | 1/2 in |
Housing Material | Stainless 300 Series |
Style | Style HS |
Material | SAE 300 Series Stainless Steel |
Screw Material | Zinc Plated |
Band Material | Stainless 300 Series |
Hose O.D. Range | 11/16 to 1 1/4 |
Component Material | Zinc-Plated Steel Screw |
Weight | 0.04 LB |