- 7 1/8" - 10" Diameter Range, 9/16" Band Width
- Stainless 300 Series Band, Stainless 300 Series Housing, Zinc Plated Screw
features
- Combination 5/16" hexagon and screwdriver slotted screw
Housing Material | Stainless 300 Series |
Screw Material | Zinc Plated |
Band Width | 0.5625 in |
Band Material | Stainless 300 Series |
Type | Style HSS & Style HS |
Component Material | Zinc-Plated Steel Screw |
Material | SAE 300 Series Stainless Steel |
Style | Style HS |
Hose O.D. Range | 7 1/8 to 10 |
Bolt Screw Material | Steel |
Width | 9/16 in |
Weight | 0.157 LB |