![Worm Gear Hose Clamp Worm Gear Hose Clamp](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10060/dixohs28_285.png)
- 1 1/16" - 2" Diameter Range, 1/2" Band Width
- Stainless 300 Series Band, Stainless 300 Series Housing, Zinc Plated Screw
description
- Combination 5/16" hexagon and screwdriver slotted screw
Material | SAE 300 Series Stainless Steel |
Bolt Screw Material | Steel |
Band Material | Stainless 300 Series |
Screw Material | Zinc Plated |
Width | 1/2 in |
Band Width | 0.5 in |
Hose O.D. Range | 1 1/16 to 2 |
Type | Style HSS & Style HS |
Style | Style HS |
Component Material | Zinc-Plated Steel Screw |
Housing Material | Stainless 300 Series |
Weight | 0.045 LB |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)