Product details
- 3 1/16" - 4" Diameter Range, 1/2" Band Width
- Stainless 300 Series Band, Stainless 300 Series Housing, Zinc Plated Screw
features
- Combination 5/16" hexagon and screwdriver slotted screw
Specifications
Housing Material | Stainless 300 Series |
Hose O.D. Range | 3 1/16 to 4 |
Band Width | 0.5 in |
Screw Material | Zinc Plated |
Band Material | Stainless 300 Series |
Weight | 0.07 LB |