- 7 1/8" - 10" Diameter Range, 9/16" Band Width
- Stainless 300 Series Band, Stainless 300 Series Housing, Stainless 410 Series Screw
features
- All stainless construction 5/16" hexagon and screwdriver slotted screw
Width | 9/16 in |
Housing Material | Stainless 300 Series |
Material | SAE 300 Series Stainless Steel |
Style | Style HSS |
Band Material | Stainless 300 Series |
Band Width | 0.5625 in |
Type | Style HSS & Style HS |
Hose O.D. Range | 7 1/8 to 10 |
Component Material | Stainless Steel screw |
Bolt Screw Material | Stainless Steel |
Screw Material | Stainless 410 Series |
Weight | 0.145 LB |