- 7/16" - 25/32" Diameter Range, 1/2" Band Width
- Stainless 300 Series Band, Stainless 300 Series Housing, Stainless 410 Series Screw
description
- Combination 5/16" hexagon and screwdriver slotted screw
Housing Material | Stainless 300 Series |
Screw Material | Stainless 410 Series |
Type | Style HSS & Style HS |
Bolt Screw Material | Stainless Steel |
Band Material | Stainless 300 Series |
Width | 1/2 in |
Hose O.D. Range | 7/16 to 25/32 |
Component Material | Stainless Steel screw |
Material | SAE 300 Series Stainless Steel |
Band Width | 0.5 in |
Style | Style HSS |
Weight | 0.035 LB |