- Iron Female Coupler x Hose Shank
- Size 3"
- 125 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
Type | Boss-Lock Type C Coupler |
Seal Material | Buna-N |
Size | 3 in |
End Type | Hose Shank |
Size Designation | 3 in |
Seal | Nitrile Rubber |
Material | Plated Malleable Iron |
Fitting Description | Straight |
Coupling Type | Type C Coupler |
Connection Type | Female Coupler x Hose Shank |
Operating Pressure [Max] | 125 PSI |
Weight | 4.19 LB |