- 1/2" - 29/32" Diameter Range, 5/16" Band Width
- Stainless 300 Series Band, Stainless 300 Series Housing, Stainless 410 Series Screw
features
- Miniature all stainless construction with combination 1/4" hexagon and screwdriver slotted screw
- Marine Grade SAE
Screw Material | Stainless 410 Series |
Band Material | Stainless 300 Series |
Housing Material | Stainless 300 Series |
Material | SAE 300 Series Stainless Steel |
Width | 5/16 in |
Hose O.D. Range | 1/2 to 29/32 |
Type | Miniature |
Bolt Screw Material | Stainless Steel |
Band Width | 0.3125 in |
Component Material | Stainless Steel screw |
Style | Style MAH |
Weight | 0.014 LB |