- In-Line Lubricator
- 1/2 in NPT
applications
- Protects portable or stationary air tools by efficiently oiling the tool mechanisms each time an air tool is operated a fine mist of oil is injected into it along with the air from the compressor
features
- Transparent sight disc allows visual inspection of oil level
- Oil flow regulated by screwdriver screw adjustment
- Minimum flow rate is 30 SCFM
Flow @ Pressure | 30 scfm @ 70 psi |
Flow [Max] | 30 Standard ft3/min |
Female Thread | NPT |
Operating Pressure [Max] | 500 PSI at 70 °F |
Weight | 0.88 LB |