Product details
- Expansion Ring Coupling
- Single Jacket Hose
- 1 1/2 in Hose Size
- 1 13/16 in Bowl
- NST (NH) Thread Type
Specifications
Type | Single Jacket Hose |
Material | Brass |
Size | 1 1/2 in |
Thread | NST (NH) |
Bowl Size | 1 13/16 in |
Weight | 2.2 LB |
Have an account? Sign in
Type | Single Jacket Hose |
Material | Brass |
Size | 1 1/2 in |
Thread | NST (NH) |
Bowl Size | 1 13/16 in |
Weight | 2.2 LB |