Dixon Valve & Coupling
TSA72
Tuff-Lite Male NPT x Female Threaded Swivel Nut Adapter
Item #101931208
each
Product details
- Threaded Swivel Nut Adapter
- 1/4" (NPT) Male Thread Size
- 3/4" (GHT) Female Thread Size
- White
- Nylon
Specifications
Fitting Angle | Straight |
Color | White |
Female Thread Size | 3/4 in (GHT) |
Thread Type | NPT, GHT |
Material | Nylon |
Fitting Type | Threaded Swivel Nut Adapter |
Male Thread Size | 1/4 in (NPT) |
End Types | NPT & GHT |
No. of Ends | 2 |
Seal Material | Red Vinyl |
Weight | 0.036 LB |