- Stainless Steel Material
- WaveSeal Type
applications
- Provides optimal retention in applications involving thermal cycling and or high vibration.
features
- Produces a sealing O-ring effect that prevents leakage
Type | WaveSeal |
Torque [Max] | 70 in lbs |
Width | 9/16 in |
Material | Stainless Steel |
Weight | 0.07 LB |