- Universal Interchange Coupler
- Brass
- 3/8" Body Size
- 3/8" Female Pipe Thread
features
- U-Series 1/4" couplers are the first six-in-one, accepting: ARO 210, MIL-C-4109F, Truflate, Lincoln, Italian Standard, and CEJN 320
- Universal couplers have a high concentration of locking balls to reduce incidents of brinneling during operation
- Euro-style valving ensures maximum flow performance and automatic connection with minimal force required
- Couplers have a sleeve-guard lip to reduce the risk of accidental disconnection while in service
- Pneumatically energized seal molds itself to each nipple to maximize sealing performance at all pressures
Series | Universal Interchange |
Body Size | 3/8 in |
Connection Type | Female NPT |
Component | Coupler |
Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 70 ft3/min |
Connection Size | 3/8 |
Operating Pressure [Max] | 300 psi |
Burst Pressure [Min] | 1400 psi |
Body Material | Brass |
Weight | 0.38 LB |