- 3/8" Hose Shank Size
- Female Head x Hose End
- Plated Steel
features
- Dual guide sleeve tabs ensure smooth collar action during connection and disconnection
- Convenient 'Push-Twist and Click' connection provides a positive locking condition while connected
- Pneumatically energized seal provides an airtight seal at all working pressures
- Optional safety-lock ring protects against accidental disconnection while coupling is in operation
options
- Dual guide sleeve tabs ensure smooth collar action during connection and disconnection
- Convenient 'Push-Twist and Click' connection provides a positive locking condition while connected
- Pneumatically energized seal provides an airtight seal at all working pressures
- LS plugs have a safety-lock ring that protects against accidental disconnection while coupling is in operation
Series | Bowes Interchange |
Operating Pressure [Max] | 300.0 psi |
Burst Pressure [Min] | 3,000 psi |
Connection Size | 3/8 |
Pressure Rating | 500 psi |
Connection Type | Female Head x Hose End |
Male Barb/Hose | 3/8 in |
Body Size | 1/2 in |
Body Material | Plated Steel |
Component | Coupler |
Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 250 ft3/min |
Weight | 0.3 LB |