
- Seal
description
- High capacity, tapered roller bearing allows easy upgrade from ball bearing at moderate cost.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Case-hardened rollers and races
- Interchangeable mounting dimensions with ball bearings
- Single rubber lip contacting seals
- Provides added protection against contamination
- Factory lubed, sealed and adjusted
- Springlok™ 65° setscrew mounting
- Easy installation and maintenance
Shaft Dia. | 2.6875 in, 3 in |
Weight | 1.67 LB |
EAN or UPC | 782475918775 |
