Product details
- 10" Outside Diameter
- 32" Face Width
- Crown Face Wing Pulley
- Requiring HE25 Bushing w/a Min Bore of 15/16" & a Max Bore of 2 1/2"
features
- HE mounting system designed specifically for conveyor pulleys
- Most dependable mounting system for conveyor pulleys
- Designed to CEMA specifications
- Standard crown face or straight face available
- Diameters to 60", face widths exceeding 78"
- Available with replaceable WING-LAG
Specifications
Pulley Type | Wing |
Outside Dia. | 10 in |
Bore Range [Min] | 0.9375 in |
Face Type | Crown Face |
Has Lagging | No |
Lagging Groove Type | N/A |
Lagging Type | None |
Bushing Type | HE |
Bushing Series | HE25 |
Bore Range [Max] | 2.5 in |
Weight | 103.0 LB |
EAN or UPC | 782475269129 |