Product details
- 10" Outside Diameter
- 63" Face Width
- Crown Face Drum Pulley
- Requiring HE35 Bushing w/a Min Bore of 1 3/16" & a Max Bore of 3 1/2"
Specifications
Bushing Type | HE |
Face Type | Crown Face |
Pulley Type | Drum |
Bushing Series | HE35 |
Outside Dia. | 10 in |
Has Lagging | No |
Bore Range [Min] | 1.1875 in |
Lagging Type | None |
Lagging Groove Type | N/A |
Bore Range [Max] | 3.5 in |
Weight | 131.4 LB |
EAN or UPC | 782475983025 |