
- Series 1210 Taper Lock Bushing, 0.6875 in Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
Length Through Bore | 1 in |
Keyway Size | 3/16 x 3/32 |
Bolt Circle Dia. | 1 3/4 in |
Bore Size | 0.6875 in |
Large Diameter | 1.87 in |
Torque Capacity | 300 lbf |
Material | Sintered Steel |
Capscrew Size | 3/8 in x 5/8 in |
Bore Type | Inch |
Wrench Torque | 14.58 lbf |
Bushing Series | 1210 |
Cap Screws | 2 |
Weight | 0.53 LB |
EAN or UPC | 782475096732 |
