- Series 1215 Taper Lock Bushing, 0.500 in Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
Material | Sintered Steel |
Capscrew Size | 3/8 in x 5/8 in |
Length Through Bore | 1 1/2 in |
Bore Size | 0.500 in |
Wrench Torque | 175 lbf |
Bushing Series | 1215 |
Keyway Size | 1/8 x 1/16 |
Cap Screws | 2 |
Bolt Circle Dia. | 1 3/4 in |
Large Diameter | 1.87 in |
Torque Capacity | 3550 lbf |
Bore Type | Inch |
Weight | 0.82 LB |
EAN or UPC | 782475095902 |