Product details
- 38 in Crown Face Drum Pully
- 12 in Diameter
- HE30 Bushing Series
Specifications
Has Lagging | No |
Lagging Groove Type | N/A |
Lagging Type | N/A |
Bushing Series | HE30 |
Bore Range [Min] | 0.75 in |
Bushing Type | HE |
Pulley Type | Drum |
Bore Range [Max] | 3 in |
Outside Dia. | 38 in |
Face Type | Crown Face |
Weight | 119.0 LB |
EAN or UPC | 782475270934 |