- Series 1310 Taper Lock Bushing, 14 mm Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
Bore Type | Metric |
Capscrew Size | 3/8 x 5/8 |
Torque Capacity | 320.83 lbf |
Bushing Series | 1310 |
Wrench Torque | 15 lbf |
Material | Sintered Steel |
Large Diameter | 2 in |
Keyway Size | 5 mm x 2.3 mm |
Length Through Bore | 1 in |
Bolt Circle Dia. | 1 7/8 in |
Cap Screws | 2 |
Bore Size | 14 mm |
Weight | 0.67 LB |
EAN or UPC | 782475884469 |