Product details
- 14" Outside Diameter
- 20" Face Width
- Crown Face Drum Pulley
- Requiring HE30 Bushing w/a Min Bore of 15/16" & a Max Bore of 3"
Specifications
Face Type | Crown Face |
Pulley Type | Drum |
Bushing Type | HE |
Bushing Series | HE30 |
Lagging Type | None |
Lagging Groove Type | N/A |
Bore Range [Min] | 0.9375 in |
Has Lagging | No |
Outside Dia. | 14 in |
Bore Range [Max] | 3 in |
Weight | 67.0 LB |
EAN or UPC | 782475982394 |