Product details
- 14" Outside Diameter
- 32" Face Width
- Crown Face Drum Pulley
- Requiring HE25 Bushing w/a Min Bore of 15/16" & a Max Bore of 2 1/2"
Specifications
Has Lagging | Yes |
Bushing Series | HE25 |
Bushing Type | HE |
Bore Range [Min] | 0.9375 in |
Face Type | Crown Face |
Lagging Type | Rubber - 60/70 Durometer |
Outside Dia. | 14 in |
Lagging Groove Type | Herringbone |
Lagging Thickness | 3/8 in |
Pulley Type | Drum |
Bore Range [Max] | 2.5 in |
Weight | 140.0 LB |
EAN or UPC | 782475901777 |