Skip to content Skip to navigation menu


14X32ST DR HE25

Conveyor Pulley

Item #101877884
each
    Shipment Options

Product details

  • 14" Outside Diameter
  • 32" Face Width
  • Straight Face Drum Pulley
  • Requiring HE25 Bushing w/a Min Bore of 15/16" & a Max Bore of 2 1/2"

Specifications

Lagging Type None
Pulley Type Drum
Has Lagging No
Bore Range [Min] 0.9375 in
Face Type Straight Face
Bushing Series HE25
Bushing Type HE
Outside Dia. 14 in
Bore Range [Max] 2.5 in
Lagging Groove Type N/A
Weight 92.1 LB
EAN or UPC 782475983421
Close Compare List Open Compare List Toggle

Product Comparison