- 1.5 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Right Output
features
- Enclosed, ventless sealing system to eliminate oil contamination
- HNBR seals with specialized hydrodynamic wave design for five times longer life
- Precision-cut gearing with fine-grain bronze to maximize durability
- Seal journals held to exacting tolerances
- Large worm shaft for maximized strength and gear tooth life
- Maintenance-free design to maximize uptime
- Optimized performance with cooler operating temperatures
- Capability to mount in any position
- Robust ball bearings and tapered roller bearings for best-in-class longevity
options
- Base kits
- Tie rods
- Output brackets
Frame | 56C |
Output Torque @ RPM | 392 in lb @ 1750 rpm |
Output Shaft Diameter | 0.75 in |
Housing Material | Cast Iron |
Lubrication | PAG, Standard Temperature |
Box Width | 4 in |
Paint Type | Standard |
Mounting Bolt Pattern Width | 2.25 in |
Mounting Bolt Pattern Length | 3.5 in |
Torque Out @ 1750 rpm | 392 in lb |
Center to End of Shaft | 4.31 in |
Input (Shaft or Bore) Size | 5/8 in |
Motor Application | General Purpose |
Output (Shaft or Bore) Size | 3/4 in |
Horsepower Input | 0.86 hp |
Ratio | 15:1 |
Rated Torque Output | 392 lbf |
Overhung Load | 710 lbf |
HP @ RPM | 0.75 hp @ 1800 rpm |
Output RPM @ 1750 rpm Input | 117 rpm |
Input Style | Quill |
Nominal Ratio | 15 |
Base to Output Center Height | 1.87 in |
Horsepower Output | 0.73 hp |
Shaft Length Output | 2.23 in |
Input HP @ RPM | 0.86 hp @ 1750 rpm |
Component Type | Gearbox |
Bolt Centers w/ Std. Base Kit (in) | 5.25 x 4.31 |
Center Distance | 1.5 in |
Box Length | 5 in |
Box Height | 5.48 in |
Seal Type | Single-Lip Contact |
Output Style | Right |
Thermal Horsepower Rating | 1.58 hp |
Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
Motor Compatibility | NEMA Motor |
Frame Size | 56C |
Input Configuration | C-Face Quilled |
Output Configuration | Right Output |
Bolt Pattern | 3.50 x 2.25 |
Bolt Centers w/ Vertical "J" Base Kit (in) | 7.98 x 2.50 |
Weight | 19.0 LB |
EAN or UPC | 782475745197 |