Product details
- 16" Outside Diameter
- 32" Face Width
- Crown Face Drum Pulley
- Requiring HE25 Bushing w/a Min Bore of 15/16" & a Max Bore of 2 1/2"
Specifications
Bushing Series | HE25 |
Face Type | Crown Face |
Bushing Type | HE |
Lagging Groove Type | N/A |
Bore Range [Max] | 2.5 in |
Has Lagging | No |
Pulley Type | Drum |
Outside Dia. | 16 in |
Lagging Type | None |
Bore Range [Min] | 0.9375 in |
Weight | 122.0 LB |
EAN or UPC | 782475270774 |