Product details
- 16" Outside Diameter
- 32" Face Width
- Crown Face Drum Pulley
- Requiring HE35 Bushing w/a Min Bore of 1 3/16" & a Max Bore of 3 1/2"
Specifications
Bushing Type | HE |
Lagging Groove Type | Herringbone |
Bore Range [Min] | 1.1875 in |
Bore Range [Max] | 3.5 in |
Pulley Type | Drum |
Bushing Series | HE35 |
Lagging Thickness | 1/2 in |
Lagging Type | Rubber - 60/70 Durometer |
Has Lagging | Yes |
Face Type | Crown Face |
Outside Dia. | 16 in |
Weight | 169.0 LB |
EAN or UPC | 782475911318 |